Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

2-1/2 gal. Square Green, Brown Ash/Trash Can

  • Item# 3NWZ5
  • Mfr. Model# FGR41WU202PL
  • Catalog Page# 1675
  • Catalog Group# D0307
  • UNSPSC# 47121703
2-1/2 gal. Square Green, Brown Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $584.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Aspen Series® ash/tray can with weather urn is designed for convenient cigarette and waste disposal. Large capacity lift off sand urn top permits easy removal of right plastic liner (included). Weather urn protects cigarette debris from the elements for easy maintenance. Includes two 6" dia. disposal openings. Stone panels coordinate well with most outdoor décor. The steel and stone panel construction is designed to withstand heavy, constant use and severe weather conditions.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Container Shape Square
  • Trash Container Capacity 2-1/2 gal.
  • Primary Container Color Beige
  • Height 24"
  • Width 10"
  • Basic Container Material Stone
  • Specific Container Material Steel, Stone
  • Top Design Weather Urn
  • Finish UV Protectant, Powder Coated
  • Includes Stone Panels, (2) 6" Dia. Disposal Openings, Stainless Steel Legs
  • Standards Class A Fire Rating, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.