Skip Content
TP
RUBBERMAID

Architek® 5 gal. Round Ash Top Decorative Ash/Trash Can, 24"H, Black

  • Item # 2KDG3
  • My Part #
  • Mfr. Model # FGA51SUBKPL
  • Catalog Page # 1394
  • Catalog Group # D0252
  • UNSPSC # 47121702
Ash/Trash Can,5 gal.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $461.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Architek® ash/trash can is ideal for lobbies and hallways. The ash tray combines durability, modern appeal and functionality for any upscale environment. Heavy-gauge, hot-dipped galvanized, construction, finished with a weatherproof finish. Fire safe, receptacles are suitable for both indoor and outdoor applications.

View More

Technical Specs

  • Item Ash/Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 5 gal.
  • Primary Container Color Black
  • Height 24"
  • Trash Can Dia./Width 12"
  • Opening Closure Type None
  • Series Architek(R)
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Ash Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options Lid Included
  • Includes Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Lid Removes For Emptying
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.