Skip Content
C3
RUBBERMAID

Architek® 17 gal. Round Ash Top Decorative Ash/Trash Can, 34"H, Black

  • Item # 8CJL1
  • Mfr. Model # FGA17SUBKPL
  • Catalog Page # N/A
  • Catalog Group # E9732
  • UNSPSC # 47121702
Architek® 17 gal. Round Ash Top Decorative Ash/Trash Can, 34"H, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $753.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sleek and attractive, the Rubbermaid Commercial Architek® Trash Can with Sand Tray is ideal for placing in lobbies and hallways. The contoured lines and layered dimensions accentuate any upscale environment. With its heavy-gauge, hot-dipped galvanized, fire-safe construction, finished with a weatherproof Uni-Koat powder-coat finish and added UV stabilizer, this trash can with ash tray is suitable for indoor and outdoor applications.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 17 gal.
  • Primary Container Color Black
  • Height 34"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Series Architek(R)
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Ash Top
  • Container Strength Heavy Duty
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Plastic Liner, Adjustable Leg Levelers, Lid Removes For Emptying, Radius Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.