Skip Content

DV
RUBBERMAID

Automated Air Freshener Dispenser, Battery Operated, 5196 cu. ft., Black

  • Item # 53YJ73
  • My Part #
  • Mfr. Model # 1793537
  • Catalog Page # N/A
  • UNSPSC # 47131706
Air Freshener Dispenser,Aerosol Canister close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Automated Air Freshener Dispenser
  • Refill Type Aerosol Canister
  • Mounting Type Wall
  • Power Method Battery Operated
  • Color Black
  • Coverage 5196 cu. ft.
  • Length 4-7/64"
  • Width 3-29/32"
  • Height 9-13/64"
  • Case Quantity 6
  • Features LED, Adjustable Spray Intervals From 5 to 25 min., Service Intervals of 30, 45, or 60 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None