Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

A-Frame Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item# 4AAK7
  • Mfr. Model# FG446200BLA
  • Catalog Page# 1459
  • UNSPSC# 24101504
A-Frame Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $624.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial A-frame panel truck is a trolley constructed of Duramold™ resin and metal composite for strength and durability. With a high side inclined frame and side rail, this panel truck is ideal for safely moving large, bulky sheet and panel goods. The panel truck includes molded tie-down slots, retainer clips on the handles, a textured deck surface, and powder-coated steel frames and handles.

View More

Technical Specs

  • Item A-Frame Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 43"
  • Caster Dia. 6"
  • Caster Material Polyolefin
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Deck Material Plastic
  • Deck Length 35-7/8"
  • Deck Width 27-1/4"
  • Deck Height 10-1/2"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Black
  • Handle Included Yes
  • Includes Molded-in tie-down slots for load security
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.