Skip Content

WV
RUBBERMAID

Slim Jim® 8 gal. Rectangular Flat Top Utility Wastebasket, 21-7/64"H, Yellow

  • Item # 45UZ74
  • My Part #
  • Mfr. Model # 1883573
  • Catalog Page # N/A
  • UNSPSC # 47121702
Wastebasket,Rectangular,8 gal.,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Equipped with a flat top and foot pedal opening mechanism, this utility wastebasket can help to keep trash contained with hands-free access.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 8 gal.
  • Primary Container Color Yellow
  • Height 21-7/64"
  • Trash Can Dia./Width 10-3/4"
  • Opening Closure Type Step-On
  • Container Depth 10-21/32"
  • Series Slim Jim(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top
  • Finish Smooth
  • Lid Options Lid Included
  • Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
  • Standards FM Approved, Meets OSHA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms