Skip Content

TP
RUBBERMAID

Towne 63 gal. Round Open Top Trash Can, 36"H, Green

  • Item# 2KDL1
  • Mfr. Model# FGH55EEGN
  • Catalog Page# 1675
  • Catalog Group# D0208
  • UNSPSC# 47121702
Towne 63 gal. Round Open Top Trash Can, 36"H, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $592.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Towne Series trash can has a see-through design for added security in high-traffic areas. This drop top style garbage can is constructed of durable, heavy-gauge fire-safe steel. UV-stabilized, powder-coated finish ensures longevity and protects from severe weather. Drain holes prevent water accumulation. Cable secured trash bin top lifts off for easy maintenance. Dual retainer bands secure bags to the rigid plastic inner liner. Adjustable leg levelers. Includes security chain holes to prevent theft.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 63 gal.
  • Primary Container Color Green
  • Height 36"
  • Trash Can Dia./Width 23"
  • Opening Closure Type None
  • Container Depth 23"
  • Series Towne
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options No Lid
  • Includes Bottom Drain Holes To Prevent Aater Accumulation
  • Features Perforated Steel Design Creates A Classic Look That Compliments Any Outdoor Environment, Durable, Heavy-Gauge, Fire-Safe Steel Is Ideal For High Traffic Areas
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.