Skip Content

ST
RUBBERMAID

Dust Mop Handle,Clip On,60"L

  • Item # 5N414
  • My Part #
  • Mfr. Model # FGM146000000
  • Catalog Page # N/A
  • UNSPSC # 47131609
Dust Mop Handle,Clip On,60"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.10 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial snap-on dust mop handle is designed for use with snap-on dust mop frames. Corrosion resistant. Spring-loaded clip.

View More

Technical Specs

  • Item Dust Mop Handle
  • Mop Style Flat
  • Mop Connection Type Clip On
  • Handle Length 60"
  • For Use With Mfr. No. BH 24518, BH 24524, BH 24536, BH 24548 Dust Mop Frame
  • Handle Material Fiberglass
  • Handle Color Gray
  • Color Coding System Yes
  • Includes 360 Degrees Swivel Interlocking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.