Skip Content
ST
RUBBERMAID

Wet Mop Handle,Clamp,60"L

  • Item # 5MY21
  • My Part #
  • Mfr. Model # FGH24600RD00
  • Catalog Page # N/A
  • Catalog Group # J5813
  • UNSPSC # 47131609
Wet Mop Handle,Clamp,60"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for commercial and industrial applications, the Rubbermaid Commercial Gripper Mop Handle makes removing and replacing mop heads easy and efficient. The handle has a good strength-to-weight ratio, and the gripper clamp is compatible with wet mops with 5" headbands (sold separately). Use the thumb wheel to tighten the connection between the handle and the mop head.

View More

Technical Specs

  • Item Wet Mop Handle
  • Mop Style String, Strip, Tube
  • Mop Connection Type Clamp
  • Handle Length 60"
  • For Use With 5" Headband Mops
  • Handle Material Fiberglass
  • Handle Color Red
  • Color Coding System Yes
  • Series Gripper(R)
  • Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5" (12.7 cm) headband mops only.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.