Skip Content

C3
RUBBERMAID

Glutton® 56 gal. Rectangular Open Top Utility Trash Can, 31-1/8"H, White

  • Item # 3U658
  • My Part #
  • Mfr. Model # FG256B00OWHT
  • Catalog Page # 1394
  • Catalog Group # D0248
  • UNSPSC # 47121702
Trash Can,56 gal.,White,Polyethylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $251.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Glutton® trash can is a large capacity garbage can for indoor/outdoor use. Perfect for large crowds and high-traffic areas. High-density polyethylene withstands extreme weather and handling. Glutton trash can tops are available (sold separately).

View More

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 56G or Greater
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 56 gal.
  • Primary Container Color White
  • Height 31-1/8"
  • Trash Can Dia./Width 22-3/4"
  • Opening Closure Type None
  • Container Depth 22-1/2"
  • Series Glutton(R)
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Open Top
  • Container Strength Medium Duty
  • Finish UV Protectant
  • Lid Options Sold Separately
  • Includes Lid And Hold Down Base Sold Separately
  • Features Built To Withstand Extreme Weather And Handling. Hold Down Base Can Be Filled With Sand Or Water To Provide Added Stability And Security. Perfect For Large Crowds And High-Traffic Areas.
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.