Skip Content

TP
RUBBERMAID

Configure 56 gal. Rectangular Open Top Utility Trash Can, 45-7/8"H, Gray

  • Item # 48RA36
  • My Part #
  • Mfr. Model # 1961805
  • Catalog Page # 1558
  • UNSPSC # 47121702
Trash Can,56 gal.,Gray,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,191.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 207.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid® Commercial Products Configure Combination with Rain hood, Landfill/23 Gallon, Mixed Recycling/33 Gallon can provides an effective way to collect waste in low traffic areas. Constructed of corrosion-resistant heavy gauge steel with a weather-resistant powder coat finish and contoured edges, these garbage cans fit any commercial area. With color-coded labels, this 2 stream combination has large open tops with rain hoods for protecting contents from the elements. connections keep the containers arranged in the order that best fits the space – in a row or an island. A front door with handle reduces strain, while internal door hinges protect walls. The rigid plastic liner features handles for comfortable trash removal, integrated cinches so bags won't slip and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge steel trash can with a weather-resistant powder coat finish features contoured edges for a modern appearance with magnetic connections that keep receptacles perfectly aligned
• Rounded easy-glide feet allow the container to be moved efficiently while color-coded labels clearly identify the 2 stream configuration with open tops
• Easy-access front doors with handles allow for ergonomic removal of materials from trash can and recycler combination while internal door hinges prevent wall damage
• Containers ship fully assembled

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 56G or Greater
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 56 gal.
  • Primary Container Color Gray
  • Height 45-7/8"
  • Trash Can Dia./Width 19-3/4"
  • Opening Closure Type None
  • Container Depth 34"
  • Series Configure
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Powder Coated
  • Lid Options No Lid
  • Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance.
  • Standards ADA Compliant, UL Classified, US Green Building Council
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.