Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

54" to 66" Aluminum, Clamp Style, Ergonomic Mop Handle

  • Item# 1RF46
  • Mfr. Model# FGH224000000
  • Catalog Page# 1371
  • UNSPSC# 47131609
54" to 66" Aluminum, Clamp Style, Ergonomic Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $78.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial aluminum mop handle with ergonomic bend and grip is designed to help reduce the physical strain of mopping. Grip swivels radially a full 360° in either direction. Handle extends from 54" to 66". Includes a clamp-style head connection for use with wet mop heads with 1" headband (sold separately). Corrosion resistant. Suitable for use in commercial and industrial applications.

View More

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp Style, Ergonomic
  • Handle Length 54" to 66"
  • For Use With 1 and 5" Headband Mops
  • Handle Material Aluminum
  • Handle Color Gray
  • Color Coding System Yes
  • Headband Size 5"
  • Series Gripper(R)
  • Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5" (12.7 cm) headband mops only.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.