Skip Content
ST
RUBBERMAID

Wet Mop Handle,Side Gate,54"L

  • Item # 14J832
  • My Part #
  • Mfr. Model # FGH145000000
  • Catalog Page # N/A
  • UNSPSC # 47131609
Wet Mop Handle,Side Gate,54"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Invader® side gate wet mop handle makes removing and replacing floor mop heads easy and efficient. The plastic side gate-style connection is designed for wet mops with 1" headbands (sold separately). The headband slides into the side gate, and is tightened with the thumb wheel for a firm connection between the handle and mop head. Corrosion resistant and suitable for use in commercial and industrial applications.

View More

Technical Specs

  • Item Wet Mop Handle
  • Mop Style String, Strip, Tube
  • Mop Connection Type Side Gate
  • Handle Length 54"
  • For Use With 1" Headband Mops
  • Handle Material Fiberglass
  • Handle Color Gray
  • Color Coding System Yes
  • Series Invader(R)
  • Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.