Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Wet Mop Handle, Side Gate, 54"L

  • Item # 5N232
  • Mfr. Model # FGH125000000
  • Catalog Page # N/A
  • UNSPSC # 47131609
Wet Mop Handle,Side Gate,54"L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $30.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Invader® side gate wet mop handle makes removing and replacing floor mop heads easy and efficient. The 54"L handle has a yellow plastic side gate-style connection for use with 1" headbands (sold separately). Just slide mop head into the side gate, and then tighten with the thumb wheel. Use handle in commercial and industrial applications.

View More

Technical Specs

  • Item Wet Mop Handle
  • Mop Style String, Strip, Tube
  • Mop Connection Type Side Gate
  • Handle Length 54"
  • For Use With 1 and 5" Headband Mops
  • Handle Material Aluminum
  • Handle Color Gray
  • Color Coding System Yes
  • Series Invader(R)
  • Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1" (2.5 cm) headband mops only.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Wet Mop Handle,Side Gate,54 In L is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from hard to put mop in this handle cant get mop in place, hit floor with plastic, strip is hard to clamp. Dont' get how this mop made it out of Design stage.
Date published: 2013-03-31
  • y_2017, m_7, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5N232, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.