Skip Content

C3
RUBBERMAID

Classics 51 gal. Round Open Top Decorative Trash Can, 35-1/2"H, Black

  • Item # 2KDJ8
  • My Part #
  • Mfr. Model # FGS55ETBKPL
  • Catalog Page # 1558
  • UNSPSC # 47121702
Trash Can,51 gal.,Black,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $831.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Classic Trash Can provides functional litter control in an elegant design. The open-top design allows hands-free disposal. The removable top and recessed side handles allow quick and easy emptying. The noncorrosive base ring helps protect floors.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 45-55G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 51 gal.
  • Primary Container Color Black
  • Height 35-1/2"
  • Trash Can Dia./Width 24-1/2"
  • Opening Closure Type None
  • Container Depth 24-1/2"
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options No Lid
  • Includes Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish Top
  • Features Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.