Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUBBERMAID

51" Cotton Extendable Duster, 1 EA

  • Item # 3VA91
  • My Part #
  • Mfr. Model # FGT12000GY00
  • Catalog Page # N/A
  • UNSPSC # 47121801
51" Cotton Extendable Duster, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial overhead dusting tool is the sensible solution to routine overhead dusting. Angled dusting head is launderable for long product life. Flexible dusting tool has a 51" extension handle.

View More

Technical Specs

  • Item Extendable Duster
  • Head Material Cotton
  • Head Width 3-1/2"
  • Length 51"
  • Handle Material Plastic
  • Handle Style Extendable
  • Color Gray
  • Color Coding System No
  • Disposable No
  • For Use With Mfr. No. FGT19900WH00
  • Includes Extension Handle And Launderable Head Included
  • Features Extends Up To 51", Angled Head, All Hiduster(R) Heads Are Launderable, All Hiduster(R) Tools Feature Telescoping Handle For Simple And Efficient Overhead Use
  • Series HiDuster(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


51 In Cotton Extendable Duster, 1 EA is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The duster head has no attachment method other than strings you can tie that do not keep the head on the handle. The telescoping handle does not lock in place. You could use a rubberband to attach a kleenex to a broom handle and make yourself a better duster.
Date published: 2018-03-21
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3VA91, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.