Skip Content
C3
RUBBERMAID

46 gal. Blue Recycling Station, Open Top

  • Item # 9K123
  • Mfr. Model # 1792339
  • Catalog Page # N/A
  • Catalog Group # E7778
  • UNSPSC # 47121702
46 gal. Blue Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $650.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Glutton® recycling station is capable of separating up to 2 waste stream. Multiple restrictive opening shapes and labels make it easy to customize these recycling bins. Includes recycling bins, labels, symbols, and 1 lid frame with square, slot, and circle openings.

View More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Trash
  • Trash Container Capacity 46 gal.
  • Total Capacity 46 gal.
  • Color Blue
  • Width 24"
  • Height 35-1/2"
  • Material Plastic
  • Shape Rectangular
  • Top Design Open Top
  • Number of Openings 2
  • Symbol Recycle
  • Includes Lid, Label Pack
  • Series Glutton(R)
  • Primary Container Color Blue
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.