Skip Content

NC
RUBBERMAID

45 to 65 gal. Tan Weighted Base, 24-1/2" Length, 24-1/2" Width, 6" Height

  • Item # 2FTF7
  • My Part #
  • Mfr. Model # FG917700BEIG
  • Catalog Page # 1394
  • Catalog Group # D0241
  • UNSPSC # 47121702
Weighted Base,6"H x 24-1/2"W,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Ranger® weighted base for trash cans fits onto the base of Ranger 45- and 65-gal. garbage cans. This weighted base option secures tightly on with screws. Simply add water or sand to the base, and you’ll immediately add extra stability to your high waste capacity trash can. Fits No. 2FTF4 Ranger trash can.

View More

Technical Specs

  • Item Weighted Base
  • Color Tan
  • Length 24-1/2"
  • Width 24-1/2"
  • Height 6"
  • Material Plastic
  • Finish UV Protectant
  • For Use With 45 and 65 gal. Ranger(R) Container
  • Standards FM, CSFM
  • Series Ranger(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.