Skip Content

C3
RUBBERMAID

Street Basket 45 gal. Round Open Top Decorative Trash Can, 33"H, Green

  • Item # 2KDH3
  • My Part #
  • Mfr. Model # FGSBR52GRN
  • Catalog Page # N/A
  • Catalog Group # D0205
  • UNSPSC # 47121702
Trash Can,45 gal.,Green,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $289.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial trash can is a street basket designed to withstand constant use and harsh weather conditions. See-through design is ideal for city streets, parks, beaches, and other high traffic areas. 6 equally spaced vertical ribs welded to mesh at every point of contact add strength to these trash cans. 1-piece dished bottom is perforated to provide drainage of rain and melting snow. Powder-coated finish. Rolled top edging is continuously welded to mesh along entire perimeter. Tapered design permits nesting for easy storage.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 45-55G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 45 gal.
  • Primary Container Color Green
  • Height 33"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Container Depth 24"
  • Series Street Basket
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options No Lid
  • Features Designed To Withstand Constant Use And Harsh Weather Conditions. See-Through Design Is Ideal For City Streets, Parks, Beaches, And Other High Traffic Areas.
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.