Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

40 gal. Square White Trash Can

  • Item# 8A248
  • Mfr. Model# FGST40EPLWH
  • Catalog Page# N/A
  • Catalog Group# E0026
  • UNSPSC# 47121702
40 gal. Square White Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $344.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Defenders® step-on trash can complies with OSHA standards on bloodborne pathogens for the safe containment of infectious waste. Foot pedal for hands-free operation. Piano hinge lid features a restraining mechanism. Rigid plastic liner, plus retainer bands to hold poly bag. Powder-coat finish. This trash can features chrome handle and rubber wheels for easy mobility.
UL Listed, FM Approved.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 40 gal.
  • Primary Container Color White
  • Height 30"
  • Trash Can Dia./Width 19"
  • Opening Closure Type Step-On
  • Container Depth 19"
  • Series Defender
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat
  • Finish Powder Coat
  • Lid Options Lid Included
  • Includes Plastic Liner
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.