Skip Content

WV
RUBBERMAID

Wastemaster 40 gal. Square Dome Top Utility Trash Can, 38"H, White

  • Item # 2KDU3
  • My Part #
  • Mfr. Model # FGT1940EPLWH
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Square,40 gal.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $404.64 / each

Web Price $449.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WasteMaster side-opening trash can features a hinged-top and square styling. Designed for indoor use, this stainless steel trash can has a rigid plastic liner that's leakproof. The top flips open to easily remove trash. Plastic-tipped legs help prevent floor damage. Shipped fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 40 gal.
  • Primary Container Color White
  • Height 38"
  • Trash Can Dia./Width 19"
  • Opening Closure Type Swing
  • Series Wastemaster
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Dome Top
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Leak Proof Rigid Plastic Liner, Stainless Steel Legs with Plastic Buttons Protect Floors, (2) 13-3/4"W x 9"H Push Door Opening
  • Features Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.
  • Standards FM Approved
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.