Skip Content

TP
RUBBERMAID

38 gal. Silver Recycling System

  • Item # 48RA17
  • My Part #
  • Mfr. Model # 1961783
  • Catalog Page # 1558
  • UNSPSC # 47121702
Recycle System,Rectangle,38 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,134.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid® Commercial Products Configure Combination Landfill/15 Gallon, Paper Recycling/23 Gallon can provides a stylish way to collect waste in low-to-medium traffic areas. Constructed of corrosion-resistant heavy gauge steel with contoured edges and a stainless steel finish, this garbage can fits any commercial environment. With color-coded labels, this 2 stream combination has large open tops for collecting waste. connections keep the containers arranged in the order that best fits the space – in a row or an island. Inside the trash bin, a rigid plastic liner features handles for more comfortable trash removal, integrated cinches so bags won't slip and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge stainless steel trash cans feature contoured edges and magnetic connections that keep receptacles perfectly aligned to one another for a professional appearance
• Rounded easy-glide feet allow the container to be moved efficiently while color-coded labels clearly identify the 2 stream configuration with open tops
• Easy-access front doors with handles allow for ergonomic removal of materials from trash can and recycler combination while internal door hinges prevent wall damage
• Containers ship fully assembled

View More

Technical Specs

  • Item Recycling System
  • Trash Container Capacity (1) 15 gal., (1) 23 gal.
  • Total Capacity 38 gal.
  • Color Silver
  • Container Mounting Style Free-Standing
  • Width 19-1/2"
  • Container Depth 34-1/4"
  • Height 37-63/64"
  • Finish Polished
  • Material Stainless Steel
  • Shape Rectangular
  • Standards ADA Compliant, UL Classified, US Green Building Council
  • Includes (2) Recycling Containers
  • Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity.
  • Indoor/Outdoor Indoor,Outdoor
  • Series Configure
  • Primary Container Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.