Skip Content

TP
RUBBERMAID

Architek® 38 gal. Round Canopy Trash Can, 43"H, Bronze

  • Item# 2KDG5
  • Mfr. Model# FGA38SDABZPL
  • Catalog Page# 1676
  • Catalog Group# D0222
  • UNSPSC# 47121702
Architek® 38 gal. Round Canopy Trash Can, 43"H, Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,891.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 116.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Architek® trash can combines durability, modern appeal, and functionality. Features contoured lines and layered dimensions that accentuate a modern architectural style suitable for any upscale environment. Heavy-gauge, hot-dipped galvanized construction, finished with a weatherproof powder-coat finish. Fire safe and suitable for both indoor and outdoor applications. Includes a leak-proof rigid plastic liner and side door for easy emptying. Leg levers provide stability on uneven surfaces.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Bronze
  • Height 43"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Container Depth 24"
  • Series Architek(R)
  • Basic Container Material Metal
  • Specific Container Material Galvanized Steel
  • Top Design Canopy
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated, Galvanized
  • Lid Options Lid Included
  • Includes (4) Adjustable Leg Levelers, Side Door Opens For Easy Emptying
  • Features Hinged Lid Enables Easy Waste Removal, Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.