Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RUBBERMAID

Configure 38 gal. Rectangular Open Top Utility Trash Can, 45-7/8"H, Gray

  • Item # 48RA34
  • Mfr. Model # 1961803
  • Catalog Page # N/A
  • UNSPSC # 47121702
Configure 38 gal. Rectangular Open Top Utility Trash Can, 45-7/8"H, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,443.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 188.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to contain food items, this trash can is ideal for outdoor applications.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 33-44G
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 38 gal.
  • Primary Container Color Gray
  • Height 45-7/8"
  • Trash Can Dia./Width 19-3/4"
  • Opening Closure Type None
  • Container Depth 34"
  • Series Configure
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Powder Coated
  • Lid Options No Lid
  • For Use With Recycling System
  • Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance.
  • Standards ADA Compliant, UL Classified, US Green Building Council
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.