Skip Content

C3
RUBBERMAID

Landmark Series® 35 gal. Square Funnel Top Decorative Trash Can, 30-1/2"H, Brown

  • Item # 5M841
  • My Part #
  • Mfr. Model # FG397200SBLE
  • Catalog Page # 1553
  • UNSPSC # 47121702
Trash Can,35 gal.,Brown,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combining style with functionality, the Rubbermaid Commercial Landmark Trash Can is ideal for use in gas stations and store fronts. The funnel-top design enables hands-free disposal of trash. The UV stabilizer helps maximize life in outdoor settings. The bolt-down base provides extra stability. Add optional panels, available separately, to enhance this trash can's visual appeal.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 30-1/2"
  • Trash Can Dia./Width 26"
  • Opening Closure Type None
  • Container Depth 26"
  • Series Landmark Series(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Funnel Top
  • Container Strength Heavy Duty
  • Finish UV Protectant
  • Lid Options Lid Included
  • Includes Rigid Plastic Liner, Panels Sold Separately
  • Features Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.