Skip Content

TP
RUBBERMAID

Landmark Series® 35 gal. Square Canopy Trash Can, 43"H, Black

  • Item# 2TEJ7
  • Mfr. Model# FG9W0300BLA
  • Catalog Page# N/A
  • UNSPSC# 47121702
Landmark Series® 35 gal. Square Canopy Trash Can, 43"H, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $512.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Landmark Series® trash can is designed with a dome top and panels frames ideal for gas station or store front. Combining style with functionality, this garbage can has a hefty build, providing sturdiness and durability in any environment. Dome top allows hands-free disposal. UV stabilizer help maximize life in outdoor settings. Includes a leakproof rigid plastic liner and bolt-down base. Add decorative panels (sold separately) for a more upscale feel.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Black
  • Height 43"
  • Trash Can Dia./Width 24"
  • Opening Closure Type None
  • Container Depth 24"
  • Series Landmark Series(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Canopy
  • Container Strength Heavy Duty
  • Finish UV Protectant, Textured
  • Lid Options Lid Included
  • Includes Rigid Plastic Liner, Panels Sold Separately, Insert Personal Messages And Advertising, Ideal For Gas Station Or Store Front Container
  • Features Integrate Waste Management And Window Washing With The Landmark Series(R) Container.
  • Standards ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.