Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

35 gal. Square Drop Top Decorative Trash Can, 34"H, Beige

  • Item # 7YA66
  • Mfr. Model # 7YA66
  • Catalog Page # N/A
  • Catalog Group # F1815
  • UNSPSC # 47121702
35 gal. Square Drop Top Decorative Trash Can, 34"H, Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $327.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This decorative trash can is designed for indoor applications.

View More

Technical Specs

  • Container Style Decorative
  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Beige
  • Height 34"
  • Trash Can Dia./Width 20-1/4"
  • Opening Closure Type Swing
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Drop Top
  • Finish Mirror
  • Lid Options Lid Included
  • Includes 5M772 (Lid), 5M824 (Receptacle)
  • Standards FM Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.