Skip Content

DV
RUBBERMAID

34-1/2 gal. Brown Stationary Recycling Container, Hinged Top

  • Item # 9DYP5
  • My Part #
  • Mfr. Model # FGNC36P11L
  • Catalog Page # N/A
  • UNSPSC # 47121702
Recycling Container,Brown,34-1/2 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recycling Bins

Product Details

The Rubbermaid Commercial Collect-A-Cubeā„¢ recycling container is an easy way to store and contain recycled materials. This recycle bin serves as a convenient central collection site for multiple work stations. Recommended for indoor and outdoor use, it is perfect for large crowds and high-traffic areas. Fire-safe steel with protective vinyl trim, these recycle bins are designed to withstand extreme weather and handling. Ships fully assembled.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper
  • Trash Container Capacity 34-1/2 gal.
  • Total Capacity 34-1/2 gal.
  • Color Brown
  • Width 15-3/4"
  • Height 36"
  • Material Steel
  • Shape Square
  • Top Design Flat Top
  • Number of Openings 1
  • Symbol Recycle
  • Standards ADA Compliant
  • Includes Piano Hinge Lock
  • Primary Container Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products