Skip Content


Configure 33 gal. Rectangular Open Top Utility Trash Can, 45-7/8"H, Gray

  • Item # 48PZ85
  • My Part #
  • Mfr. Model # 1961726
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,33 gal.,Gray,Steel close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,947.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 82.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Rubbermaid® Commercial Products Configure Landfill Trash Can with Rain Hood provides an effective way to collect garbage in medium-to-high traffic areas. Constructed of corrosion-resistant heavy gauge steel with a weather-resistant powder coat finish and contoured edges, the garbage can fits any commercial area. This single stream trash can has color-coded labels and a large open top with rain hood for protecting materials from the elements. Magnetic connections keep receptacles perfectly aligned for increased waste management compliance. Inside the trash bin, a rigid plastic liner features handles for more comfortable trash removal, integrated cinches so bags won't slip and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge steel trash can with a damage-resistant powder coat finish features contoured edges and magnetic connections that keep receptacles perfectly aligned to one another
• Rounded easy-glide feet allow the container to be moved efficiently while clearly marked color-coded labels and a single stream open top with a durable rain hood reliably protect collected materials
• An easy-access front door with handle allows for ergonomic removal of trash from the garbage can
• Ships fully assembled

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 33-44G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 33 gal.
  • Primary Container Color Gray
  • Height 45-7/8"
  • Trash Can Dia./Width 19-3/4"
  • Opening Closure Type None
  • Container Depth 24"
  • Series Configure
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Powder Coated
  • Lid Options No Lid
  • Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance.
  • Standards ADA Compliant, UL Classified, US Green Building Council
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.