ST
RUBBERMAID

3 gal. Rectangular Flat Top Utility Wastebasket, 16-1/2"H, Gray

  • Item # 9XZ95
  • My Part #
  • Mfr. Model # FG750244
  • Catalog Page # N/A
  • UNSPSC # 47121702
3 gal. Rectangular Flat Top Utility Wastebasket, 16-1/2"H, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial step-on trash can is a sanitary disposal system suitable for women's restrooms. A foot pedal allows hands-free trash disposal, and a deep chute helps prevent trash from getting stuck. This slim waste basket features rounded corners and smooth contours for easy cleaning. This sanitary bin is suitable for use with SaniSense Bin Deodorizerâ„¢ and bin liners (each sold separately).

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 3 gal.
  • Primary Container Color Gray
  • Height 16-1/2"
  • Trash Can Dia./Width 6"
  • Opening Closure Type Step-On
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top
  • Finish Smooth
  • Lid Options Lid Included
  • Features Deep Chute Prevents Waste Adhesion And Promotes Better Hygiene. Dry System Bins Are Lined So The Interior Is Never Soiled.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.