Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Hide-A-Bag 3-1/2 gal. Round Open Top Decorative Wastebasket, 12-1/2"H, Silver

  • Item # 4HGV3
  • Mfr. Model # FGWHB14SS
  • Catalog Page # N/A
  • UNSPSC # 47121702
Hide-A-Bag 3-1/2 gal. Round Open Top Decorative Wastebasket, 12-1/2"H, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $116.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Executive Series open-top trash can features an innovative Hide-A-Bag design that conceals the waste basket liner for a neat appearance. Suitable for indoor use in environments where aesthetics are important. The 2-piece waste basket lifts off for easy bag removal. Vinyl base ring helps protect floors.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 3-1/2 gal.
  • Primary Container Color Silver
  • Height 12-1/2"
  • Trash Can Dia./Width 19-1/2"
  • Opening Closure Type None
  • Series Hide-A-Bag
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • Includes Plastic Liner
  • Features 2-Piece Wastebasket Lifts Off For Easy Bag Removal.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.