Skip Content
C3
RUBBERMAID

3-1/2 gal. Round Ash Top Decorative Ash/Trash Can, 19-1/2"H, Black

  • Item # 3VNR1
  • Mfr. Model # FG258600BLA
  • Catalog Page # N/A
  • UNSPSC # 47121703
3-1/2 gal. Round Ash Top Decorative Ash/Trash Can, 19-1/2"H, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $181.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ash/trash can is ideal for lobbies and hallways. This floor-standing garbage can features a metal ash tray on top with a side door for trash. Metal liner for easy clean up.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Wall or Free-Standing
  • Container Shape Round
  • Trash Container Capacity 3-1/2 gal.
  • Primary Container Color Black
  • Height 19-1/2"
  • Trash Can Dia./Width 11-1/2"
  • Opening Closure Type None
  • Container Depth 11-1/2"
  • Basic Container Material Plastic
  • Specific Container Material HDPE
  • Top Design Ash Top
  • Container Strength Medium Duty
  • Finish UV Protectant
  • Lid Options Lid Included
  • Includes Chrome Ashtray Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.