Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

3-1/2 gal. Rectangular Open Top Wastebasket, 12-1/4"H, Gray

  • Item# 5M742
  • Mfr. Model# FG254100GRAY
  • Catalog Page# 1397
  • Catalog Group# F9111
  • UNSPSC# 47121702
3-1/2 gal. Rectangular Open Top Wastebasket, 12-1/4"H, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial fire-resistant trash can features a contemporary open-top shape with a UL rating. This garbage can has a textured finish and smooth corners and contours for cleaning. Resists heat and impact. Textured finish helps hide surface scratches.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 3-1/2 gal.
  • Primary Container Color Gray
  • Height 12-1/4"
  • Trash Can Dia./Width 8-1/4"
  • Opening Closure Type None
  • Container Depth 8-13/64"
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Open Top
  • Finish Textured
  • Lid Options No Lid
  • Includes Galvanized Liner
  • Features Rounded Corners Add Strength And Are Easy To Clean. Long-Lasting Fiberglass Resists Chips And Dents; Won'T Rust.
  • Standards UL, CSFM Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.