Skip Content

ST
RUBBERMAID

29" x 14-1/2" x 2" Polypropylene Storage Bin Lid, White

  • Item # 2ERX9
  • My Part #
  • Mfr. Model # FG9F7800CLR
  • Catalog Page # 1286
  • UNSPSC # 24112003
Storage Bin Lid,W 14 1/2,w/32 Oz Scoop close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ProSave™ lid with 32-oz. scoop is designed to for use with the 26-gal. ProSave bulk food storage container (No. 5M685, sold separately). Patent-pending scoop and hook system allows the scoop to be easily stored inside container. Made from durable industrial-grade structural web plastic, this lid is easy to clean and keep sanitary.

View More

Technical Specs

  • Item Storage Bin Lid
  • Overall Length (In.) 29
  • Overall Width (In.) 14-1/2
  • Overall Height (In.) 2
  • Color White
  • Material Polypropylene
  • Includes 32 Oz Clear Polycarbonate Scoop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.