Skip Content

DV
RUBBERMAID

Regent 29 gal. Square Canopy Top Decorative Trash Can, 37"H, Green

  • Item # 8N248
  • My Part #
  • Mfr. Model # FGR34HT50PLEGN
  • Catalog Page # N/A
  • UNSPSC # 47121702
Ash/Trash Can,29 gal.,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Product Details

The Rubbermaid Commercial Regent 50 Series outdoor trash can is made from heavy gauge, fire-safe steel. Stands up to heavy use and harsh weather conditions preventing fading, corrosion, impact, and abrasion. Unique styling of lumber slat panels, accented by an empire green steel trim enhances its naturalistic appeal. Features 4 hands-free disposal openings. Leakproof rigid plastic liner is easy to empty with the convenient hinged lid. Includes leg levelers. Ships fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Primary Container Color Green
  • Height 37"
  • Trash Can Dia./Width 21"
  • Opening Closure Type None
  • Container Depth 21"
  • Series Regent
  • Basic Container Material Plastic
  • Specific Container Material Plastic, Steel
  • Top Design Canopy Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated, Galvanized
  • Lid Options Lid Included
  • Includes Rigid Plastic Liner, (4) 5"Hx17"Dia. Disposal Openings w/ 3" Chutes, (2) 12 Guage Steel Hinges Allow Top To Open Approx. 90 Degrees, Plastic Lumber Slats Are Made From 100% Post-Consumer Recycled Polyethylene
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products