Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RUBBERMAID

Regent 29 gal. Square Canopy Top Decorative Trash Can, 37"H, Green

  • Item# 5RUU3
  • Mfr. Model# FGR34HT50PLEGN
  • Catalog Page# N/A
  • UNSPSC# 47121702
Regent 29 gal. Square Canopy Top Decorative Trash Can, 37"H, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,754.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 83.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Regent 50 Series trash can combines appearance, functionality, and eco-friendliness into one product. This garbage can features a unique combination of lumber slat panels and empire green steel trim to enhance its naturalistic appeal. Plastic lumber slats are constructed of 100% post-consumer recycled polyethylene. 4 hands-free disposal openings. Includes a leakproof rigid plastic liner for easy emptying and servicing. Lift-off top allows easy access to the liner. Fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 29 gal.
  • Primary Container Color Green
  • Height 37"
  • Trash Can Dia./Width 21"
  • Opening Closure Type None
  • Container Depth 21"
  • Series Regent
  • Basic Container Material Plastic
  • Specific Container Material Plastic, Steel
  • Top Design Canopy Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Textured, Galvanized
  • Lid Options Lid Included
  • Includes (1) Plastic Liner, (4) 5"H x 17"Dia. Disposal Openings w/ 3" Chutes, (2) 12 Guage Steel Hinges Allow Top To Open Approx. 90 Degrees, Plastic Lumber Slats Are Made From 100% Post-Consumer Recycled Polyethylene
  • Features Container With Tray Top
  • Standards ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.