NC
RUBBERMAID

29 gal. Silver Stationary Recycling Container, Bottles and Cans Top

  • Item # 2KDW4
  • My Part #
  • Mfr. Model # FGDCR24CSM
  • Catalog Page # 1558
  • UNSPSC # 47121702
29 gal. Silver Stationary Recycling Container, Bottles and Cans Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $821.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Serving as a convenient central collection site for multiple work stations, the Rubbermaid Commercial Silhouette Recycle Bin offers an easy way to store and contain recycled materials. Suitable for indoor and outdoor use in high-traffic areas, it's designed to withstand extreme weather and handling.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Cans/Bottles
  • Trash Container Capacity 29 gal.
  • Total Capacity 29 gal.
  • Color Silver
  • Width 18-1/2"
  • Height 32-1/4"
  • Material Steel
  • Shape Square
  • Top Design Open Top
  • Number of Openings 1
  • Symbol Cans and Bottles
  • Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
  • Primary Container Color Silver
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.