Skip Content


Trash Can,28 gal.,Black,Steel Panel

  • Item # 9AK60
  • My Part #
  • Mfr. Model # FGR36HTSBKPL
  • Catalog Page # N/A
  • UNSPSC # 47121703
Trash Can,28 gal.,Black,Steel Panel close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Product Details

The Rubbermaid Commercial Dimension Series trash can creates an upscale, dimensional look that compliments contemporary outdoor environments. Sleek and sturdy, this garbage can features black solid panels. Hands-free disposal on all 4 sides. Fire-safe, heavy-gauge steel construction stands up to outdoor use. Weatherproof Uni-Koat powder-coated finish is UV-stabilized. Convenient hinged lids for easy waste removal from leakproof rigid plastic liner. Leg levelers add stability on even and uneven surfaces.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 28 gal.
  • Primary Container Color Black
  • Height 40"
  • Trash Can Dia./Width 21"
  • Opening Closure Type None
  • Container Depth 21"
  • Series Dimension
  • Basic Container Material Metal
  • Specific Container Material Steel Panel
  • Top Design Canopy Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options Lid Included
  • Includes Adjustable leg levelers create stability on uneven surfaces, Anchoring kits sold seperately. Factory-installed lid locks
  • Features Hinged Lid Enables Easy Waste Removal. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products