Skip Content

DV
RUBBERMAID

Recycling Container,Black,26 gal.

  • Item # 2KDX1
  • My Part #
  • Mfr. Model # FGDRR24CTBK
  • Catalog Page # N/A
  • UNSPSC # 47121702
Recycling Container,Black,26 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial Silhouette square recycling container features a contemporary design of perforated steel combined with a classically styled top. Provides an upscale look that’s perfect in any environment. Constructed of heavy gauge, fire-safe perforated cold-rolled steel. Includes a leakproof, rigid plastic liner and adjustable leg levelers.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Cans/Bottles
  • Trash Container Capacity 26 gal.
  • Total Capacity 26 gal.
  • Color Black
  • Height 30-1/2"
  • Diameter 20-1/8"
  • Material Steel
  • Shape Round
  • Top Design Open Top
  • Number of Openings 1
  • Symbol Cans and Bottles
  • Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
  • Primary Container Color Black
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products