Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERMAID

Recycling Container,Silver,25 gal.

  • Item # 2KDH8
  • My Part #
  • Mfr. Model # FGS3SSGBKPL
  • Catalog Page # N/A
  • UNSPSC # 47121702
Recycling Container,Silver,25 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recycling Bins

Product Details

The Rubbermaid Commercial Classics recycling container is an easy way to store and contain recycled materials. Serves as a convenient central collection site for multiple work stations. Recommended for indoor and outdoor use, it's perfect for large crowds and high-traffic areas. Recycle bin is designed to withstand extreme weather and handling. Heavy-gauge, fire-safe perforated steel. Includes leakproof rigid plastic liner and leg levelers. Shipped fully assembled.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Cans/Bottles
  • Trash Container Capacity 25 gal.
  • Total Capacity 25 gal.
  • Color Silver
  • Height 35-1/2"
  • Diameter 18"
  • Material Stainless Steel
  • Shape Round
  • Top Design Open Top
  • Number of Openings 1
  • Symbol Recycle
  • Includes Leak Proof Rigid Plastic Liner, (4) Adjustable Leg Levelers
  • Primary Container Color Silver
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products