Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Classics 25 gal. Round Open Top Trash Can, 35-1/2"H, Silver

  • Item# 2KDJ5
  • Mfr. Model# FGS3ETSMPLBK
  • Catalog Page# 1398
  • UNSPSC# 47121702
Classics 25 gal. Round Open Top Trash Can, 35-1/2"H, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $616.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Classic Trash Can combines a clean, modern appearance with high durability. This drop-top-style garbage can is constructed of durable, heavy-gauge galvanized steel that has a UV-stabilized, powder-coated finish to ensure longevity and protection from severe weather. The cable-secured top lifts off for easy maintenance, and dual retainer bands secure bags to the 25-gallon rigid plastic inner liner. The adjustable leg levelers enhance stability on uneven surfaces.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 25 gal.
  • Primary Container Color Silver
  • Height 35-1/2"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Container Depth 18"
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options No Lid
  • Includes Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish Top
  • Features Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Stability On Uneven SurfacesRetainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Lid Is Fastened To Receptacle With A Cable, Making It Easier To Collect Trash.
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.