Skip Content

TP
RUBBERMAID

Classics 25 gal. Round Open Top Decorative Fire-Resistant Trash Can, 35-1/2"H, Silver

  • Item # 2KDJ1
  • My Part #
  • Mfr. Model # FGS3SSTBKPL
  • Catalog Page # 1398
  • UNSPSC # 47121702
Trash Can,Round,25 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $635.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Classics open-top trash can features a contemporary design of perforated steel combined with classically styled top. Provides an upscale look that’s perfect in any environment. Constructed of heavy-gauge, fire-safe perforated cold-rolled steel. Includes a leakproof, rigid plastic liner and adjustable leg levelers. Lid is fastened to receptacle with a cable. Shipped fully assembled.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 25 gal.
  • Primary Container Color Silver
  • Height 35-1/2"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Container Depth 21"
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • Includes Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
  • Features Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.