Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Defender 24 gal. Square Flat Top Decorative Trash Can, 30"H, White

  • Item # 5LY28
  • Mfr. Model # FGST24EPLWH
  • Catalog Page # 1396
  • Catalog Group # F8344
  • UNSPSC # 47121702
Defender 24 gal. Square Flat Top Decorative Trash Can, 30"H, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $333.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Defenders® step-on trash can with plastic liner complies with OSHA standards on bloodborne pathogens for the safe containment of infectious waste. This square trash can features a foot pedal for hands-free operation. White powder-coat finish.

View More

Technical Specs

  • Container Style Decorative
  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 24 gal.
  • Primary Container Color White
  • Height 30"
  • Trash Can Dia./Width 15"
  • Opening Closure Type Step-On
  • Container Depth 15"
  • Series Defender
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Leak Proof Rigid Plastic Liner
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Standards Ul Listed, FM and CSFM Approved
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Defender 24 gal. Square Flat Top Decorative Trash Can, 30 In H, White is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Product did not perform in a retail environment. This trash receptacle was to be used in a restaurant to hold waste created at a coffee station. After 2 days of use the spot welds on the lid failed. The lid was opened 15-25 times per hour using the foot pedal, so that coffee grounds and filters could be disposed of in a covered manner to facilitate a sanitary environment. Costing over $300, this failure after such a short period of time can only show that this trash receptcale is not of sufficient quality to be used in a commercial environment. I would not recommend this product for anything but home use.
Date published: 2012-03-23
  • y_2017, m_6, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5LY28, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.