Skip Content
TP
RUBBERMAID

24 gal. Square Ash Top Decorative Ash/Trash Can, 32"H, Gray

  • Item # 8AT67
  • My Part #
  • Mfr. Model # FGR18SU2000PL
  • Catalog Page # N/A
  • Catalog Group # E9598
  • UNSPSC # 47121702
Ash/Trash Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 70.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Aspen ash/trash can is designed for convenient waste and smoking material disposal. The stone cigarette trash receptacles coordinate with most outdoor décor. The steel and stone panel construction withstands heavy, constant use and harsh weather conditions. Ships fully assembled.

View More

Technical Specs

  • Item Ash/Trash Can
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Shape Square
  • Trash Container Capacity 24 gal.
  • Primary Container Color Gray
  • Height 32"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Basic Container Material Stone
  • Specific Container Material Steel, Stone
  • Top Design Ash Top
  • Finish UV Protectant, Powder Coated
  • Lid Options Lid Included
  • Includes Stone Panels, (4) 9"W x 5"H Openings, Lift-Off Top Allows Easy Access For Emptying
  • Standards Class A Fire Rating, ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.