Skip Content

TP
RUBBERMAID

Americana Series™ 24 gal. Round Open Top Decorative Trash Can, 25-1/2"H, Bronze

  • Item # 2GWJ5
  • My Part #
  • Mfr. Model # FGMT22PLABZ
  • Catalog Page # N/A
  • Catalog Group # D0218
  • UNSPSC # 47121702
Trash Can,24 gal.,Bronze,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $910.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 158.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Americana Series™ trash can maintains the upscale appearance of your grounds while providing exceptional waste control. Perfect for hotels, resorts, atriums, pools, or convention centers. Round and sleek, this trash bin features vertical 1" wide welded steel slats surrounding its steel body. Its open top enables hands-free disposal. Rugged steel construction with a leakproof rigid plastic liner. Cable secured funnel top lifts off for easy emptying and servicing. Leg levelers provide additional stability on even and uneven surfaces.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 24 gal.
  • Primary Container Color Bronze
  • Height 25-1/2"
  • Trash Can Dia./Width 25-1/2"
  • Opening Closure Type None
  • Container Depth 25-1/2"
  • Series Americana Series(TM)
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options No Lid
  • Includes (4) Adjustable Leg Levelers, 2" x 1/4" Welded Steel Slats Over Steel Body and 11-1/2" Dia. Opening For Litter Disposal
  • Features Includes Leg Levelers For Uneven Surfaces. Lift-Off, Cable Secured And Vandal-Resistant Funnel Top Channels Trash Into Removable Rigid Plastic Liner.
  • Standards ADA Compliant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.