Skip Content

ST
RUBBERMAID

24"W Curved Rubber Floor Squeegee With Handle, Black

  • Item # 64XF89
  • My Part #
  • Mfr. Model # 7COMBO47
  • Catalog Page # 1550
  • UNSPSC # 47121803
Floor Squeegee,Straight,24" Blade W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.84 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This RUBBERMAID floor squeegee features a durable, flexible rubber blade and a rugged metal frame for long life.

• Nonmarking blade
• 60”L wood handle

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Curved
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Steel
  • Squeegee Handle Included With Handle
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Count Single
  • Item Floor Squeegee
  • Connection Type Tapered
  • Chemical Resistant No
  • For Use With Tapered Handles
  • Features Nonmarking, Flexible Blade
  • Color Black
  • Length 60"
  • Squeegee Application Floor Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.