Skip Content
ST
RUBBERMAID

23 gal. Square Flat Top Decorative Trash Can, 30-7/8"H, Gray

  • Item # 7YA65
  • My Part #
  • Mfr. Model # 7YA65
  • Catalog Page # N/A
  • Catalog Group # F1813
  • UNSPSC # 47121702
Trash Can,Oval,Silver,23 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.85 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This decorative trash can is designed for indoor applications.

View More

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 23 gal.
  • Primary Container Color Gray
  • Height 30-7/8"
  • Trash Can Dia./Width 16"
  • Opening Closure Type Step-On
  • Basic Container Material Metal
  • Specific Container Material Plastic, Stainless Steel
  • Top Design Flat Top
  • Finish Satin
  • Lid Options Lid Included
  • Includes 3APV2 (Lid), 3U643 (Receptacle)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.