Skip Content


23 gal. Silver Recycling Container

  • Item # 48PZ53
  • My Part #
  • Mfr. Model # 1961693
  • Catalog Page # N/A
  • UNSPSC # 47121702
Recycle Container,Square,23 gal.,Silver close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,681.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid® Commercial Products Configure Waste Receptacle provides a stylish way to collect garbage in low-to-medium traffic areas. Constructed of corrosion-resistant heavy gauge steel with contoured edges and a stainless steel finish for a modern appearance, this garbage can fits any commercial environment. This single stream trash receptacle has a color-coded label and a large open top for collecting landfill waste. Inside the trash bin, a rigid plastic liner features handles for more comfortable trash removal, integrated cinches so bags won't slip and venting channels that allow air to flow into the can making removal easier.

• Heavy-gauge stainless steel trash can features contoured edges and magnetic connections that keep receptacles perfectly aligned to one another for a professional appearance
• Rounded easy-glide feet allow the container to be moved efficiently while a color-coded label and single stream open top reliably collect up to 23 gallons of landfill garbage
• An easy-access front door with handle allows for ergonomic removal of trash from the garbage can while an internal door hinge prevents wall damage
• Ships fully assembled

View More

Technical Specs

  • Item Recycling Container
  • Trash Container Capacity 23 gal.
  • Total Capacity 23 gal.
  • Color Silver
  • Container Mounting Style Free-Standing
  • Width 19-1/2"
  • Container Depth 19-19/32"
  • Height 37-31/32"
  • Finish Polished
  • Material Stainless Steel
  • Shape Square
  • Standards ADA Compliant, UL Classified, US Green Building Council
  • For Use With Recycling System
  • Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps Maintain A Neat, Clean Appearance. Rigid Plastic Liners With Handles Have Built-In Venting Channels That Create Airflow Making Removal Of Waste Faster And Easier, Improving Productivity.
  • Indoor/Outdoor Indoor,Outdoor
  • Series Configure
  • Primary Container Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.