Skip Content

TP
RUBBERMAID

Cornerstone Series™ 23 gal. Round Canopy Top Decorative Trash Can, 46"H, Beige

  • Item # 5RUK5
  • My Part #
  • Mfr. Model # FGFGC2044PLPBENC
  • Catalog Page # N/A
  • Catalog Group # D8047
  • UNSPSC # 47121702
Trash Can,Round,23 gal.,Pebble Concrete close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,008.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cornerstone™ Decorative Containers
Concrete fiberglass finish receptacles feature a 2-pc. design with lift-off top. Smooth surface cleans easily. 1" raised bottom. Include plastic rigid liner and retainer bands to hold poly bag in place. Vinyl trim on edges. UV stabilized. No assembly required.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 23 gal.
  • Primary Container Color Beige
  • Height 46"
  • Trash Can Dia./Width 20"
  • Opening Closure Type None
  • Series Cornerstone Series(TM)
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Top Design Canopy Top
  • Finish Smooth
  • Lid Options Lid Included
  • Includes (1) Plastic Liner, (2) 8"W x 6-1/2"H Side Disposal Opening
  • Features Seamless Construction With Dura-Tone Or Endura-Crete Finish. Vinyl Trim Prevents Chipping Or Damage During Maintenance.
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.