Skip Content

ST
RUBBERMAID

Slim Jim® 23 gal. Rectangular Open Top Utility Trash Can, 30"H, Yellow

  • Item # 49AJ38
  • My Part #
  • Mfr. Model # 1956188
  • Catalog Page # N/A
  • Catalog Group # J6251
  • UNSPSC # 47121702
Utility Container,23 gal,Plastic,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This trash can is designed to help provide a utility solution for a range of applications.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 20-32G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Primary Container Color Yellow
  • Height 30"
  • Trash Can Dia./Width 11"
  • Opening Closure Type None
  • Series Slim Jim(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Open Top
  • Container Strength Medium Duty
  • Finish UV Protectant
  • Lid Options No Lid
  • For Use With Refuse Collection, Utility Container
  • Features Venting Channels, (4) Bags Cinches Secure Liners, knot-Free, Base and Rim Handles, Collect and Transport Up to (4) Streams of Waste and Recyclables, Rib-Strengthened Rim Design
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.